VG-511H-04-S58-L7
Description
VG-511H-04-S58-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511H-04-S58-L7
BDI # 343267
Features
Thread Size:
5/8-11
Series:
511H
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs | With Skinned Holes
Product Name:
Leveler
Overall Height - Inch:
7.69
VG-533-01-S58-L3
Description
VG-533-01-S58-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-533-01-S58-L3
BDI # 343395
Features
Thread Size:
5/8-11
Series:
533
Thread Length - Inch:
2.45
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
62.23
Inch - Metric:
Inch
Other Features:
Light Duty | Maximum Load 700 Lbs
Product Name:
Leveler
Overall Height - Inch:
3.7
VG-511H-02-S58-L7
Description
VG-511H-02-S58-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511H-02-S58-L7
BDI # 343231
Features
Thread Size:
5/8-11
Series:
511H
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.69
VG-511H-01-S58-L5
Description
VG-511H-01-S58-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511H-01-S58-L5
BDI # 343200
Features
Thread Size:
5/8-11
Series:
511H
Thread Length - Inch:
4.55
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
115.57
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
6.15
VG-511-04-S58-L7
Description
VG-511-04-S58-L7 CONVEYOR LEVELER ; ADJ SS
Part # VG-511-04-S58-L7
BDI # 343167
Features
Thread Size:
5/8-11
Series:
511
Thread Length - Inch:
6.09
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs | With Skinned Holes
Product Name:
Leveler
Overall Height - Inch:
7.69