CMW24063H45
Description
CMW24063H45 CONVEYOR PULLEY ; POR 24X63 MD WING H45 LESS BSH
Part # CMW24063H45
BDI # 17797321
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMW24032H45
Description
CMW24032H45 CONVEYOR PULLEY ; POR 24X32 MD WING H45 LESS BSH
Part # CMW24032H45
BDI # 17797433
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CMW24057H45
Description
CMW24057H45 CONVEYOR PULLEY ; POR 24X57 MD WING H45 LESS BSH
Part # CMW24057H45
BDI # 17797313
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CSD30063H45
Description
CSD30063H45 CONVEYOR PULLEY ; POR 30X63 SD DRUM H45 LESS BSH
Part # CSD30063H45
BDI # 17799224
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Standard Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed
CMD24032H45
Description
CMD24032H45 CONVEYOR PULLEY ; POR 24X32 MD DRUM H45 LESS BSH
Part # CMD24032H45
BDI # 17795927
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Mine Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed