NB4-R320
Description
NB4-R320 ROLLER END BEARING ; NON-RETURNABLE ABS 2-1/2" 2EA/PAK
Part # NB4-R320
BDI # 342370
Features
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
2.47
Flange Outside Diameter - Inch:
2.875
Outside Diameter - Millimeter:
62.738
Other Features:
Blind Round Bore | 2-1/2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
41.402
ST5-R270
Description
ST5-R270 ROLLER END BEARING ; NON-RETURNABLE 2EA/PAK
Part # ST5-R270
BDI # 342428
Features
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
2.07
Flange Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
52.578
Other Features:
Round Bore | 2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
41.402
ST4-R320
Description
ST4-R320 ROLLER END BEARING ; NON-RETURNABLE 2EA/PAK
Part # ST4-R320
BDI # 342424
Features
Flange Outside Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
2.47
Flange Outside Diameter - Inch:
2.875
Outside Diameter - Millimeter:
62.738
Other Features:
Round Bore | 2-1/2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
41.402
VRE-640-1540-58
Description
VRE-640-1540-58 ROLLER END BEARING ; NON-RETURNABLE ABS/PA 5/8" SH 10EA/BOX
Part # VRE-640-1540-58
BDI # 342436
Features
Flange Outside Diameter - Millimeter:
47.498
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
1.6
Flange Outside Diameter - Inch:
1.87
Outside Diameter - Millimeter:
40.64
Other Features:
Round Bore | 1-1/2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
23.368
ST4-R270
Description
ST4-R270 ROLLER END BEARING ; NON-RETURNABLE 2EA/PAK
Part # ST4-R270
BDI # 342423
Features
Flange Outside Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
2.07
Flange Outside Diameter - Inch:
2.375
Outside Diameter - Millimeter:
52.578
Other Features:
Round Bore | 2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
41.402