NS882-11T 1-1/4IN KWSS
Description
NS882-11T 1-1/4IN KWSS SPROCKET ; 614-100-3 MOLDED SPLIT NON RETURNABLE
Part # 10019761
BDI # 18146059
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS880-11T-1-1/2IN-KWSS-PA 614-101-11
Description
NS880-11T-1-1/2IN-KWSS-PA SPROCKET ; 614-101-11 MOLDED SPLIT NON RETURNABLE
Part # 10028723
BDI # 24116380
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.299
Outside Diameter - Millimeter:
134.595
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-11R1.25-RMS
Description
880-11R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 121761S
BDI # 336499
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.32
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.31
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw | Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
135.128
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Idler Bore
880-11R1-DMS-SS
Description
880-11R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12390S
BDI # 336502
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.32
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.31
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
135.128
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
882-11R1-DMS-SS
Description
882-11R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12352S
BDI # 336621
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.32
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.39
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
135.128
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore