HE35 X 3-7/16-KW

COMPARE

HE35 X 3-7/16-KW

Description
HE35 X 3-7/16-KW SHAFT BUSHING ; 3.438" BORE 2.78" LTB 6.63" FLANGE OD

DODGE

Part # 206646

BDI # 266375

Features

Size: 3.438 IN Bore | 2.78 IN LTB | 6.63 IN Flange OD
Used For: Conveyor Pulley
Part Description: HE35 Bushing
Inch - Metric: Inch
Material: Cast Iron

Other Features: 4 Bolts | Thicker Flange | With Keyway
Product Name: HE Bushing

Price Inventory : Available to order
Loading Price
QTY