820BS21 1
Description
820BS21 1 CONVEYOR CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 820BS21 1
BDI # 625525
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
815A25
Description
815A25 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A25
BDI # 625461
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815A21B
Description
815A21B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A21B
BDI # 625457
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Block Body
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815A22
Description
815A22 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A22
BDI # 625458
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.324
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.35
Other Features:
Arm Body
Pitch Diameter - Millimeter:
135.23
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
820BS23 1
Description
820BS23 1 CONVEYOR CHAIN SPROCKET ; 800 SERIES BORE TO SIZE
Part # 820BS23 1
BDI # 625526
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
Arm Body
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore