HC5-35TE-54SB
Description
HC5-35TE-54SB TROUGHING IDLER ; 54" BELT W 5" RLR 35DEG CEMA C
Part # HC5-35TE-54SB
BDI # 23164222
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount
D5-20TEISW-54SB
Description
D5-20TEISW-54SB IMPACT EZ SLIDER ASSY ; 54" BELT W 5" RLR 20DEG
Part # D5-20TEISW-54SB
BDI # 23163664
Features
Roller Width - Inch:
18.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount
D5-45TEI-36SBWB
Description
D5-45TEI-36SBWB IMPACT TROUGHING IDLER ; 36" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TEI-36SBWB
BDI # 23146767
Features
Roller Width - Inch:
11.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
HD5-35TE-54SB
Description
HD5-35TE-54SB TROUGHING IDLER ; 54" BELT W 5" RLR 35DEG CEMA D
Part # HD5-35TE-54SB
BDI # 23169280
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Mounting Method:
Base Mount
D5-20TE-24SB
Description
D5-20TE-24SB TROUGHING IDLER ; 24" BELT W 5" RLR 20DEG CEMA D
Part # D5-20TE-24SB
BDI # 23163487
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount