E6P-20TESA-72SB
Description
E6P-20TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 6" RLR 20DEG
Part # E6P-20TESA-72SB
BDI # 23171218
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
E6-45TESA-72SB
Description
E6-45TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 6" RLR 45DEG
Part # E6-45TESA-72SB
BDI # 23153811
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
C6-20TUI-36SB
Description
C6-20TUI-36SB IMPACT TROUGHING IDLER ; UNEQ 36" BELT W 6" RLR 20DEG
Part # C6-20TUI-36SB
BDI # 23147924
Features
Roller Width - Inch:
25.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 3-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C4-35TU-48SB
Description
C4-35TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 4" RLR 35DEG
Part # C4-35TU-48SB
BDI # 23176316
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | 11-1/8 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E6P-20TEI-84SB
Description
E6P-20TEI-84SB IMPACT TROUGHING IDLER ; 84" BELT W 6" RLR 20DEG
Part # E6P-20TEI-84SB
BDI # 23171115
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount