Page 1 of 40

Next

Compare
C4-RRDSA-60SBWB

COMPARE

C4-RRDSA-60SBWB

Description
C4-RRDSA-60SBWB RETURN IDLER ; SA RBR DISC 60" BELT W 4" RLR WIDE BASE

PRECISION PULLEY

Part # C4-RRDSA-60SBWB

BDI # 23178668

Features

Roller Width - Inch: 62.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C4-CIR-60SB

COMPARE

C4-CIR-60SB

Description
C4-CIR-60SB RETURN IDLER ROLLER ; CI 60" BELT W 4" RLR

PRECISION PULLEY

Part # C4-CIR-60SB

BDI # 23176840

Features

Roller Width - Inch: 62.5
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 68
Roller Material: Steel
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-RRDSA-48SB

COMPARE

B4-RRDSA-48SB

Description
B4-RRDSA-48SB RETURN IDLER ; SA RBR DISC 4-1/2" 48" BELT W 4" RLR

PRECISION PULLEY

Part # B4-RRDSA-48SB

BDI # 23179290

Features

Roller Width - Inch: 50.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-RRDSA-42SBWB

COMPARE

B4-RRDSA-42SBWB

Description
B4-RRDSA-42SBWB RETURN IDLER ; SA RBR DISC 42" BELT W 4" RLR WIDE BASE

PRECISION PULLEY

Part # B4-RRDSA-42SBWB

BDI # 23179288

Features

Roller Width - Inch: 44.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 1
Troughing Angle: 0 Degree
Roller Material: Rubber Disc
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-RRDSA-42SB-1

COMPARE

B4-RRDSA-42SB-1

Description
B4-RRDSA-42SB-1 RETURN IDLER ; SA RBR DISC 42" BELT W 4" RLR 1-1/2"

PRECISION PULLEY

Part # B4-RRDSA-42SB-1

BDI # 23179286

Features

Roller Width - Inch: 44.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 51
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY