B5-RRD-30SB
Description
B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B
Part # B5-RRD-30SB
BDI # 21455606
Features
Roller Width - Inch:
32.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
C5-RSA-60SBWB
Description
C5-RSA-60SBWB RETURN IDLER ; SELF-ALIGNG 60" BELT W 5" RLR WIDE BASE
Part # C5-RSA-60SBWB
BDI # 23142431
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C5-RSA-60SB-1
Description
C5-RSA-60SB-1 RETURN IDLER ; SELF-ALIGNING 60" BELT W 5" RLR 1-1/2"
Part # C5-RSA-60SB-1
BDI # 23142427
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C5-RRG-18SB
Description
C5-RRG-18SB RETURN RUBBER GROOVED ROLLER ; 18" BELT W 5" RLR
Part # C5-RRG-18SB
BDI # 23142314
Features
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Rubber Disc
Other Features:
Rubber Grooved | Single Piece Lagged Roll | 14200 Drop Bracket
Mounting Method:
Top Mount
Belt Width - Millimeter:
457.2
C5-RRDSA-60SBWB
Description
C5-RRDSA-60SBWB RETURN IDLER ; SA RBR DISC 60" BELT W 5" RLR WIDE BASE
Part # C5-RRDSA-60SBWB
BDI # 23142310
Features
Roller Width - Inch:
62.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount