C4-RRDSA-60SBWB
Description
C4-RRDSA-60SBWB RETURN IDLER ; SA RBR DISC 60" BELT W 4" RLR WIDE BASE
Part # C4-RRDSA-60SBWB
BDI # 23178668
Features
Roller Width - Inch:
62.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C4-CIR-60SB
Description
C4-CIR-60SB RETURN IDLER ROLLER ; CI 60" BELT W 4" RLR
Part # C4-CIR-60SB
BDI # 23176840
Features
Roller Width - Inch:
62.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
68
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B4-RRDSA-48SB
Description
B4-RRDSA-48SB RETURN IDLER ; SA RBR DISC 4-1/2" 48" BELT W 4" RLR
Part # B4-RRDSA-48SB
BDI # 23179290
Features
Roller Width - Inch:
50.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B4-RRDSA-42SBWB
Description
B4-RRDSA-42SBWB RETURN IDLER ; SA RBR DISC 42" BELT W 4" RLR WIDE BASE
Part # B4-RRDSA-42SBWB
BDI # 23179288
Features
Roller Width - Inch:
44.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
B4-RRDSA-42SB-1
Description
B4-RRDSA-42SB-1 RETURN IDLER ; SA RBR DISC 42" BELT W 4" RLR 1-1/2"
Part # B4-RRDSA-42SB-1
BDI # 23179286
Features
Roller Width - Inch:
44.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount