C5-15IVR-18SB-4
Description
C5-15IVR-18SB-4 V-RETURN IDLER ; 18" BELT W 5" RLR 15DEG
Part # C5-15IVR-18SB-4
BDI # 23149260
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount