D6-RRD-42SB
Description
D6-RRD-42SB RETURN IDLER ; RBR DISC 6" RLR 42" BELT W
Part # D6-RRD-42SB
BDI # 23160295
Features
Roller Width - Inch:
44.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE7P-R-36SB-1
Description
HE7P-R-36SB-1 RETURN IDLER ; 36" BELT W 7" RLR 1-1/2"
Part # HE7P-R-36SB-1
BDI # 23175467
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-RRDSA-36SBWB
Description
E6-RRDSA-36SBWB RETURN IDLER ; SA RBR DISC 36" BELT W 6" RLR WIDE BASE
Part # E6-RRDSA-36SBWB
BDI # 23170894
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E6P-R-36SB-1
Description
E6P-R-36SB-1 RETURN IDLER ; 36" BELT W 6" RLR 1-1/2"
Part # E6P-R-36SB-1
BDI # 23154924
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B5-RRD-42SB-1
Description
B5-RRD-42SB-1 RETURN IDLER ; RBR DISC 5" RLR 42" BELT W1-1/2"
Part # B5-RRD-42SB-1
BDI # 23177595
Features
Roller Width - Inch:
44.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount