E7P-RSA-60SB
Description
E7P-RSA-60SB RETURN IDLER ; SELF-ALIGNING 60" BELT W 7" RLR
Part # E7P-RSA-60SB
BDI # 23170419
Features
Roller Width - Inch:
64
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
HE6P-RSA-60SB
Description
HE6P-RSA-60SB RETURN IDLER ; SELF-ALIGNING 60" BELT W 6" RLR
Part # HE6P-RSA-60SB
BDI # 23139844
Features
Roller Width - Inch:
64
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
HE6P-RSA-66SB
Description
HE6P-RSA-66SB RETURN IDLER ; SELF-ALIGNING 66" BELT W 6" RLR
Part # HE6P-RSA-66SB
BDI # 23139848
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E6P-RRD-66SBWB
Description
E6P-RRD-66SBWB RETURN IDLER ; RBR DISC 6" RLR 66" BELT W WIDE BASE
Part # E6P-RRD-66SBWB
BDI # 23162583
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Wide Base
Mounting Method:
Top Mount
C5-R-60SB-1
Description
C5-R-60SB-1 RETURN IDLER ; 60" BELT W 5" RLR 1-1/2"
Part # C5-R-60SB-1
BDI # 23142088
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount