HE6P-RSA-66SB
Description
HE6P-RSA-66SB RETURN IDLER ; SELF-ALIGNING 66" BELT W 6" RLR
Part # HE6P-RSA-66SB
BDI # 23139848
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E6P-RRD-66SBWB
Description
E6P-RRD-66SBWB RETURN IDLER ; RBR DISC 6" RLR 66" BELT W WIDE BASE
Part # E6P-RRD-66SBWB
BDI # 23162583
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Wide Base
Mounting Method:
Top Mount
E6P-RRD-72SB-1
Description
E6P-RRD-72SB-1 RETURN IDLER ; RBR DISC 6" RLR 72" BELT W 1-1/2"
Part # E6P-RRD-72SB-1
BDI # 23162590
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-RRDSA-72SB
Description
E6P-RRDSA-72SB RETURN IDLER ; SA RBR DISC 4-1/2" 72" BELT W 6" RLR
Part # E6P-RRDSA-72SB
BDI # 23162649
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E7-R-72SB-1
Description
E7-R-72SB-1 RETURN IDLER ; 72" BELT W 7" RLR 1-1/2"
Part # E7-R-72SB-1
BDI # 23155803
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount