Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-RRD-60SB
Description
D6-RRD-60SB RETURN IDLER ; RBR DISC 6" RLR 60" BELT W
Part # D6-RRD-60SB
BDI # 23160316
Features
Roller Width - Inch:
62.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-RRD-60SB-1
Description
D6-RRD-60SB-1 RETURN IDLER ; RBR DISC 6" RLR 60" BELT W 1-1/2"
Part # D6-RRD-60SB-1
BDI # 23160321
Features
Roller Width - Inch:
62.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
HE7P-RSA-54SB
Description
HE7P-RSA-54SB RETURN IDLER ; SELF-ALIGNING 54" BELT W 7" RLR
Part # HE7P-RSA-54SB
BDI # 23175550
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E6P-RRD-54SBWB
Description
E6P-RRD-54SBWB RETURN IDLER ; RBR DISC 6" RLR 54" BELT W WIDE BASE
Part # E6P-RRD-54SBWB
BDI # 23162559
Features
Roller Width - Inch:
58
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Wide Base
Mounting Method:
Top Mount