E6P-15IVRI-36SB-7
Description
E6P-15IVRI-36SB-7 V-RETURN IMPACT IDLER ; 36" BELT W 6" RLR 15DEG
Part # E6P15IVRI36SB-7
BDI # 23156801
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
E6P-15IVRI-42SB-7
Description
E6P-15IVRI-42SB-7 V-RETURN IMPACT IDLER ; 42" BELT W 6" RLR 15DEG
Part # E6P15IVRI42SB-7
BDI # 23156804
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
C6-RRDSA-20SB-1
Description
C6-RRDSA-20SB-1 RETURN IDLER ; SA RBR DISC 20" BELT W 6" RLR 1-1/2"
Part # C6-RRDSA-20SB-1
BDI # 23139562
Features
Roller Width - Inch:
22.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C5-RRDSA-18SB-1
Description
C5-RRDSA-18SB-1 RETURN IDLER ; SA RBR DISC 18" BELT W 5" RLR 1-1/2"
Part # C5-RRDSA-18SB-1
BDI # 23149591
Features
Roller Width - Inch:
20.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C5-RRDSA-18SBWB
Description
C5-RRDSA-18SBWB RETURN IDLER ; SA RBR DISC 18" BELT W 5" RLR WIDE BASE
Part # C5-RRDSA-18SBWB
BDI # 23149595
Features
Roller Width - Inch:
20.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount