E7-RRDSA-72SBWB
Description
E7-RRDSA-72SBWB RETURN IDLER ; SA RBR DISC 72" BELT W 7" RLR WIDE BASE
Part # E7-RRDSA-72SBWB
BDI # 23170740
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
87
Roller Material:
Rubber Disc
Other Features:
Wide Base | With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E7-FMRI-75.69
Description
E7-FMRI-75.69 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E7-FMRI-75.69
BDI # 23174716
Features
Roller Width - Inch:
75.69
Roller Width - Millimeter:
1922.526
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
E7-HRFL-76.00
Description
E7-HRFL-76.00 RETURN RETRO ROLLER ; HEWITT ROBINS ZINC NUT
Part # E7-HRFL-76.00
BDI # 23166336
Features
Roller Width - Inch:
76
Roller Width - Millimeter:
1930.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Hewitt Robins Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
E7P-RRD-72SB-1
Description
E7P-RRD-72SB-1 RETURN IDLER ; RBR DISC 7" RLR 72" BELT W 1-1/2"
Part # E7P-RRD-72SB-1
BDI # 23170330
Features
Roller Width - Inch:
76
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-GMFL-76.00
Description
E7-GMFL-76.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E7-GMFL-76.00
BDI # 23170566
Features
Roller Width - Inch:
76
Roller Width - Millimeter:
1930.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller