D5-20TE-60SB
Description
D5-20TE-60SB TROUGHING IDLER ; 60" BELT W 5" RLR 20DEG CEMA D
Part # D5-20TE-60SB
BDI # 23163528
Features
Roller Width - Inch:
21.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C5-RSFL-21.00
Description
C5-RSFL-21.00 RETURN RETRO ROLLER ; REXNORD STEEL NUT
Part # C5-RSFL-21.00
BDI # 23142435
Features
Roller Width - Inch:
21
Roller Width - Millimeter:
533.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Rexnord Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C5-CIFRD-20SB
Description
C5-CIFRD-20SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 20" BELT W 5" RLR
Part # C5-CIFRD-20SB
BDI # 23139364
Features
Roller Width - Inch:
21
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
28
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
C5-31LSRRD-18
Description
C5-31LSRRD-18 RETURN IDLER ; LIVE SHFT RBR DISC 18" BELT W 5" RLR 31D
Part # C5-31LSRRD-18
BDI # 23145000
Features
Roller Width - Inch:
20.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
HD5-FSTE-21.19
Description
HD5-FSTE-21.19 TROUGHING RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # HD5-FSTE-21.19
BDI # 23171553
Features
Roller Width - Inch:
21.19
Roller Width - Millimeter:
538.226
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1524
Product Name:
Roller