B5-RRD-30SB
Description
B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B
Part # B5-RRD-30SB
BDI # 21455606
Features
Roller Width - Inch:
32.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
D5-CSFL-39.00
Description
D5-CSFL-39.00 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # D5-CSFL-39.00
BDI # 23163173
Features
Roller Width - Inch:
39
Roller Width - Millimeter:
990.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
C5-CIRRDW-36SB
Description
C5-CIRRDW-36SB RETURN IDLER ; CI RBR DISC WEB MNT 36" BELT W 5" RLR
Part # C5-CIRRDW-36SB
BDI # 23149017
Features
Roller Width - Inch:
38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
41.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
HC5-FMFL-32.62
Description
HC5-FMFL-32.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # HC5-FMFL-32.62
BDI # 23167953
Features
Roller Width - Inch:
32.62
Roller Width - Millimeter:
828.548
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
762
Product Name:
Roller
C5-FLI-36SB
Description
C5-FLI-36SB FLAT CARRIER ROLLER ; RBR DISC 36" BELT W 5" RLR
Part # C5-FLI-36SB
BDI # 23141840
Features
Roller Width - Inch:
37.875
Roller Width - Millimeter:
962.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller