D5-GSRI-51.00
Description
D5-GSRI-51.00 RETURN RETRO ROLLER ; GOODMAN STEEL NUT
Part # D5-GSRI-51.00
BDI # 23157343
Features
Roller Width - Inch:
51
Roller Width - Millimeter:
1295.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Goodman Steel Nut
Belt Width - Millimeter:
1219.2
Product Name:
Roller
B5-R-48SB
Description
B5-R-48SB CONVEYOR IDLER ASSEMBLY ; 48" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B
Part # B5-R-48SB
BDI # 21455605
Features
Roller Width - Inch:
51.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
D5-FMFL-56.62
Description
D5-FMFL-56.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D5-FMFL-56.62
BDI # 23146347
Features
Roller Width - Inch:
56.62
Roller Width - Millimeter:
1438.148
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D5-SSFL-57.31
Description
D5-SSFL-57.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D5-SSFL-57.31
BDI # 23157460
Features
Roller Width - Inch:
57.31
Roller Width - Millimeter:
1455.674
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D5-FL-54SB
Description
D5-FL-54SB FLAT CARRIER ROLLER ; 54" BELT W 5" RLR
Part # D5-FL-54SB
BDI # 23146242
Features
Roller Width - Inch:
57.375
Roller Width - Millimeter:
1457.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54