SAD5FL60SB-6P
Description
SAD5FL60SB-6P FLAT RETURN SMART ROLLER ; 60" BELT W 5" RLR
Part # SAD5FL60SB-6P
BDI # 23152925
Features
Roller Width - Inch:
63.375
Roller Width - Millimeter:
1609.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 6 Pulse
Belt Width - Millimeter:
1524
Product Name:
Roller
D5-RRDSA-60SB
Description
D5-RRDSA-60SB RETURN IDLER ; SA RBR DISC 4-1/2" 60" BELT W 5" RLR
Part # D5-RRDSA-60SB
BDI # 23152461
Features
Roller Width - Inch:
62.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C5-RSA-60SBWB
Description
C5-RSA-60SBWB RETURN IDLER ; SELF-ALIGNG 60" BELT W 5" RLR WIDE BASE
Part # C5-RSA-60SBWB
BDI # 23142431
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C5-RSA-60SB-1
Description
C5-RSA-60SB-1 RETURN IDLER ; SELF-ALIGNING 60" BELT W 5" RLR 1-1/2"
Part # C5-RSA-60SB-1
BDI # 23142427
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
HD5-FSFL-62.62
Description
HD5-FSFL-62.62 RETURN RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # HD5-FSFL-62.62
BDI # 23171530
Features
Roller Width - Inch:
62.62
Roller Width - Millimeter:
1590.548
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1524
Product Name:
Roller