Page 1 of 5

Next

Compare
D5-CRFL-75.00

COMPARE

D5-CRFL-75.00

Description
D5-CRFL-75.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT

PRECISION PULLEY

Part # D5-CRFL-75.00

BDI # 23163107

Features

Roller Width - Inch: 75
Roller Width - Millimeter: 1905
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 1828.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-FRD-72SB-1

COMPARE

D5-FRD-72SB-1

Description
D5-FRD-72SB-1 FLAT CARRIER IDLER ; RBR DISC 72" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # D5-FRD-72SB-1

BDI # 23144194

Features

Roller Width - Inch: 73.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FLBR-72SB

COMPARE

D5-FLBR-72SB

Description
D5-FLBR-72SB IDLER RETURN ROLLER ; BEATER 72" BELT W 5" RLR

PRECISION PULLEY

Part # D5-FLBR-72SB

BDI # 23146288

Features

Roller Width - Inch: 75.375
Roller Width - Millimeter: 1914.525
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Beater Bar Roll | Sealed
Belt Width - Millimeter: 1828.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-RI-72SB

COMPARE

D5-RI-72SB

Description
D5-RI-72SB RETURN IDLER ROLLER ; RBR DISC 72" BELT W 5" RLR

PRECISION PULLEY

Part # D5-RI-72SB

BDI # 23152324

Features

Roller Width - Inch: 74.875
Roller Width - Millimeter: 1901.825
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 1828.8
Product Name: Roller
Belt Width - Inch: 72

Price Inventory : Available to order
Loading Price
QTY
D5-F-72SB-1

COMPARE

D5-F-72SB-1

Description
D5-F-72SB-1 FLAT CARRIER IDLER ; 72" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # D5-F-72SB-1

BDI # 23146210

Features

Roller Width - Inch: 75.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY