D5-SATE-6.88
Description
D5-SATE-6.88 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D5-SATE-6.88
BDI # 23142951
Features
Roller Width - Inch:
6.88
Roller Width - Millimeter:
174.752
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
B5-35TEI-16SB
Description
B5-35TEI-16SB IMPACT TROUGHING IDLER ; 16" BELT W 5" RLR 35DEG
Part # B5-35TEI-16SB
BDI # 23174159
Features
Roller Width - Inch:
4.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
25
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-35TEI-18SB
Description
B5-35TEI-18SB IMPACT TROUGHING IDLER ; 18" BELT W 5" RLR 35DEG
Part # B5-35TEI-18SB
BDI # 23174163
Features
Roller Width - Inch:
4.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C5-FSTE-6.69
Description
C5-FSTE-6.69 TROUGHING RETRO ROLLER ; FMC LINKBELT STEEL NUT
Part # C5-FSTE-6.69
BDI # 23144480
Features
Roller Width - Inch:
6.69
Roller Width - Millimeter:
169.926
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C5-CITIW-24SB
Description
C5-CITIW-24SB IMPACT TROUGHING IDLER ; CI RBR DISC 24" BELT W 5" RLR
Part # C5-CITIW-24SB
BDI # 23149148
Features
Roller Width - Inch:
6
Roller Width - Millimeter:
152.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller