D5-SSFL-45.31
Description
D5-SSFL-45.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D5-SSFL-45.31
BDI # 23157452
Features
Roller Width - Inch:
45.31
Roller Width - Millimeter:
1150.874
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1066.8
Product Name:
Roller
D5-FL-36SB
Description
D5-FL-36SB FLAT CARRIER ROLLER ; 36" BELT W 5" RLR
Part # D5-FL-36SB
BDI # 23146229
Features
Roller Width - Inch:
39.375
Roller Width - Millimeter:
1000.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-FL-42SB
Description
D5-FL-42SB FLAT CARRIER ROLLER ; 42" BELT W 5" RLR
Part # D5-FL-42SB
BDI # 23146232
Features
Roller Width - Inch:
45.375
Roller Width - Millimeter:
1152.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
SAD5FL36SB-1P
Description
SAD5FL36SB-1P FLAT RETURN SMART ROLLER ; 36" BELT W 5" RLR
Part # SAD5FL36SB-1P
BDI # 23146263
Features
Roller Width - Inch:
39.375
Roller Width - Millimeter:
1000.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse
Belt Width - Millimeter:
914.4
Product Name:
Roller
HD5-SSFL-45.31
Description
HD5-SSFL-45.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # HD5-SSFL-45.31
BDI # 23163941
Features
Roller Width - Inch:
45.31
Roller Width - Millimeter:
1150.874
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1066.8
Product Name:
Roller