SAD5FL54SB-1P
Description
SAD5FL54SB-1P FLAT RETURN SMART ROLLER ; 54" BELT W 5" RLR
Part # SAD5FL54SB-1P
BDI # 23146337
Features
Roller Width - Inch:
57.375
Roller Width - Millimeter:
1457.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D5-FMFL-56.62
Description
D5-FMFL-56.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # D5-FMFL-56.62
BDI # 23146347
Features
Roller Width - Inch:
56.62
Roller Width - Millimeter:
1438.148
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D5-FL-54SB
Description
D5-FL-54SB FLAT CARRIER ROLLER ; 54" BELT W 5" RLR
Part # D5-FL-54SB
BDI # 23146242
Features
Roller Width - Inch:
57.375
Roller Width - Millimeter:
1457.325
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1371.6
Product Name:
Roller
Belt Width - Inch:
54
C5-CIRRDW-54SB
Description
C5-CIRRDW-54SB RETURN IDLER ; CI RBR DISC WEB MNT 54" BELT W 5" RLR
Part # C5-CIRRDW-54SB
BDI # 23149029
Features
Roller Width - Inch:
56
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
59.625
Roller Material:
Rubber Disc
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting
Mounting Method:
Side Mount
HD5-SSFL-57.31
Description
HD5-SSFL-57.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # HD5-SSFL-57.31
BDI # 23163951
Features
Roller Width - Inch:
57.31
Roller Width - Millimeter:
1455.674
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1371.6
Product Name:
Roller