D5-SSFL-63.31
Description
D5-SSFL-63.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D5-SSFL-63.31
BDI # 23157464
Features
Roller Width - Inch:
63.31
Roller Width - Millimeter:
1608.074
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D5-FL-66SB
Description
D5-FL-66SB FLAT CARRIER ROLLER ; 66" BELT W 5" RLR
Part # D5-FL-66SB
BDI # 23146250
Features
Roller Width - Inch:
69.375
Roller Width - Millimeter:
1762.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
D5-FL-60SB
Description
D5-FL-60SB FLAT CARRIER ROLLER ; 60" BELT W 5" RLR
Part # D5-FL-60SB
BDI # 23146246
Features
Roller Width - Inch:
63.375
Roller Width - Millimeter:
1609.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1524
Product Name:
Roller
HC5-CRFL-63.00
Description
HC5-CRFL-63.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # HC5-CRFL-63.00
BDI # 23164279
Features
Roller Width - Inch:
63
Roller Width - Millimeter:
1600.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1524
Product Name:
Roller
C5-R-60SB-1
Description
C5-R-60SB-1 RETURN IDLER ; 60" BELT W 5" RLR 1-1/2"
Part # C5-R-60SB-1
BDI # 23142088
Features
Roller Width - Inch:
63.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount