D5-CRFL-75.00
Description
D5-CRFL-75.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # D5-CRFL-75.00
BDI # 23163107
Features
Roller Width - Inch:
75
Roller Width - Millimeter:
1905
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
D5-FRD-72SB-1
Description
D5-FRD-72SB-1 FLAT CARRIER IDLER ; RBR DISC 72" BELT W 5" RLR 1-1/2"
Part # D5-FRD-72SB-1
BDI # 23144194
Features
Roller Width - Inch:
73.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-FLBR-72SB
Description
D5-FLBR-72SB IDLER RETURN ROLLER ; BEATER 72" BELT W 5" RLR
Part # D5-FLBR-72SB
BDI # 23146288
Features
Roller Width - Inch:
75.375
Roller Width - Millimeter:
1914.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
1828.8
Product Name:
Roller
D5-RI-72SB
Description
D5-RI-72SB RETURN IDLER ROLLER ; RBR DISC 72" BELT W 5" RLR
Part # D5-RI-72SB
BDI # 23152324
Features
Roller Width - Inch:
74.875
Roller Width - Millimeter:
1901.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
D5-F-72SB-1
Description
D5-F-72SB-1 FLAT CARRIER IDLER ; 72" BELT W 5" RLR 1-1/2"
Part # D5-F-72SB-1
BDI # 23146210
Features
Roller Width - Inch:
75.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount