D5-RRD-24SB
Description
D5-RRD-24SB RETURN IDLER ; RBR DISC 5" RLR 24" BELT W
Part # D5-RRD-24SB
BDI # 23152327
Features
Roller Width - Inch:
26.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D5-RRD-24SB-1
Description
D5-RRD-24SB-1 RETURN IDLER ; RBR DISC 5" RLR 24" BELT W 1-1/2"
Part # D5-RRD-24SB-1
BDI # 23152331
Features
Roller Width - Inch:
26.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
B5-RRDSA-24SB
Description
B5-RRDSA-24SB RETURN IDLER ; SA RBR DISC 4-1/2" 24" BELT W 5" RLR
Part # B5-RRDSA-24SB
BDI # 23176554
Features
Roller Width - Inch:
26.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
HC5-SSFL-27.31
Description
HC5-SSFL-27.31 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # HC5-SSFL-27.31
BDI # 23172856
Features
Roller Width - Inch:
27.31
Roller Width - Millimeter:
693.674
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
609.6
Product Name:
Roller
D5-35TEISW-72SB
Description
D5-35TEISW-72SB IMPACT EZ SLIDER ASSY ; 72" BELT W 5" RLR 35DEG
Part # D5-35TEISW-72SB
BDI # 23154039
Features
Roller Width - Inch:
24.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount