B5-RRD-30SB
Description
B5-RRD-30SB CONVEYOR IDLER ASSEMBLY ; 30" BLT WID 5" RLR DIA RTRN 0 DEG CEMA B
Part # B5-RRD-30SB
BDI # 21455606
Features
Roller Width - Inch:
32.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B5-20TU-42SB
Description
B5-20TU-42SB TROUGHING IDLER ; UNEQ 42" BELT W 5" RLR 20DEG
Part # B5-20TU-42SB
BDI # 23176760
Features
Roller Width - Inch:
33.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting | 5-7/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
HD5-FMFL-38.62
Description
HD5-FMFL-38.62 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # HD5-FMFL-38.62
BDI # 23163836
Features
Roller Width - Inch:
38.62
Roller Width - Millimeter:
980.948
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
914.4
Product Name:
Roller
C5-SUFL-39.31
Description
C5-SUFL-39.31 RETURN RETRO ROLLER ; SUPERIOR ZINC NUT
Part # C5-SUFL-39.31
BDI # 23145460
Features
Roller Width - Inch:
39.31
Roller Width - Millimeter:
998.474
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-SSTFL-32.81
Description
D5-SSTFL-32.81 RETURN RETRO ROLLER ; FMC STEEL NUT
Part # D5-SSTFL-32.81
BDI # 23152684
Features
Roller Width - Inch:
32.81
Roller Width - Millimeter:
833.374
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
762
Product Name:
Roller