D6-FL-72SB
Description
D6-FL-72SB FLAT CARRIER ROLLER ; 72" BELT W 6" RLR
Part # D6-FL-72SB
BDI # 23147207
Features
Roller Width - Inch:
75.375
Roller Width - Millimeter:
1914.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
E6-GMRI-76.00
Description
E6-GMRI-76.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E6-GMRI-76.00
BDI # 23160076
Features
Roller Width - Inch:
76
Roller Width - Millimeter:
1930.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
E6-47LSI-72
Description
E6-47LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 6" RLR 47DEG
Part # E6-47LSI-72
BDI # 23159842
Features
Roller Width - Inch:
74.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
2-15/16 Inch Shaft
Mounting Method:
Direct Mount
E6-CRRI-75.75
Description
E6-CRRI-75.75 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E6-CRRI-75.75
BDI # 23159929
Features
Roller Width - Inch:
75.75
Roller Width - Millimeter:
1924.05
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
E6-GMFL-76.00
Description
E6-GMFL-76.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E6-GMFL-76.00
BDI # 23160037
Features
Roller Width - Inch:
76
Roller Width - Millimeter:
1930.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller