CI882-12T-1-1/4IN-KWSS-A 401-325-5
Description
CI882-12T-1-1/4IN-KWSS-A SPROCKET ; 401-325-5 NON-SPLIT NON RETURNABLE
Part # 10028865
BDI # 24117249
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.9
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
N1500-12T 1IN S PA
Description
N1500-12T 1IN SQ SPROCKET ; 114-3608-1
Part # 10013437
BDI # 19435075
Features
Bore Profile:
Square
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Outside Diameter - Millimeter:
57.912
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
CI880-12T-1-1/4IN-KWSS-A 401-204-4
Description
CI880-12T-1-1/4IN-KWSS-A SPROCKET ; 401-204-4 NON-SPLIT NON RETURNABLE
Part # 10028849
BDI # 24116602
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.8
Other Features:
880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
KU2010-12T-1-1/2IN-S-PA 890.11.61
Description
KU2010-12T-1-1/2IN-S-PA SPROCKET ; 890.11.61 NON RETURNABLE
Part # 10028477
BDI # 24116836
Features
Bore Profile:
Square
Pitch Diameter - Inch:
7.727
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
7.4
Outside Diameter - Millimeter:
187.96
Pitch Diameter - Millimeter:
196.266
Modular - Flat Top Size:
2011 | 2015 | 2016
Mounting Method:
Finished Bore