CI882-15T-1-1/4IN-KWSS-A 401-326-4
Description
CI882-15T-1-1/4IN-KWSS-A SPROCKET ; 401-326-4 NON-SPLIT NON RETURNABLE
Part # 10028868
BDI # 24115421
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.21
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.36
Other Features:
882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
183.134
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
CI880-15T-1IN-1KW2SS-A 401-210-11
Description
CI880-15T-1IN-1KW2SS-A SPROCKET ; 401-210-11 NON-SPLIT NON RETURNABLE
Part # 10028850
BDI # 24114905
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.26
Other Features:
880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
820/815-15T RB 3/4IN
Description
CI820/815-15T RB 3/4IN SPROCKET ; POR 401-194-2 NON-SPLIT NON RETURNABLE
Part # 10027413
BDI # 18142120
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.688
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.63
Other Features:
Block Body
Pitch Diameter - Millimeter:
93.675
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore