CI815-20T_3/4IN_RSB_A
Description
CI815-20T_3/4IN_RSB_A SPROCKET ; CAST IRON NON-SPLIT 20T
Part # 10027433
BDI # 27068711
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.86
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820/815-20T RB 3/4IN
Description
CI820/815-20T RB 3/4IN SPROCKET ; POR 401-48-13 NON-SPLIT NON RETURNABLE
Part # 10024795
BDI # 18142124
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.854
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.86
Other Features:
Arm Body
Pitch Diameter - Millimeter:
123.292
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore