NS820-27T-1-7/16IN-KWSS-PA 614-52-4
Description
NS820-27T-1-7/16IN-KWSS-PA SPROCKET ; 614-52-4 MOLDED SPLIT NON RETURNABLE
Part # 10028656
BDI # 24117573
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Outside Diameter - Millimeter:
166.624
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS820-27T 1IN KWSS
Description
NS820-27T 1IN KWSS SPK 614-52-1 ; MOLDED SPLIT NON RETURNABLE 1SS PA
Part # 10028650
BDI # 21563848
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Outside Diameter - Millimeter:
166.624
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
CI821-27T-1-1/4IN-P-A 401-352-7
Description
CI821-27T-1-1/4IN-P-A SPROCKET ; 401-352-7 NON-SPLIT NON RETURNABLE
Part # 10028843
BDI # 24117015
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.5
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.56
Other Features:
821 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
165.1
Modular - Flat Top Size:
821 | 815 H
Mounting Method:
Finished Bore
820/815-27T 1IN KWSS ARM BODY
Description
CI820/815-27T 1" KWSS ARM BODY SPROCKET ; 401-163-5 NON-SPLIT NON RETURNABLE
Part # 10028830
BDI # 18142139
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.56
Other Features:
Arm Body | With Set Screw
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS820-27T 1-1/4IN KWSS SPLIT SPK
Description
NS820-27T 1-1/4IN KWSS SPLIT SPK ; 614-52-3 MOLDED SPLIT NON RETURNABLE
Part # 10028654
BDI # 18146024
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.504
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.56
Outside Diameter - Millimeter:
166.624
Pitch Diameter - Millimeter:
165.202
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore