NS7700-18T 1-1/4IN KWSS
Description
NS7700-18T 1-1/4IN KWSS SPROCKET ; 614-60-3 MOLDED SPLIT NON RETURNABLE
Part # 10019874
BDI # 18145634
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.759
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.78
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
146.279
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
CI820-23T 1IN 1KW 1SS A
Description
CI820-23T 1IN 1KW 1SS A SPROCKET ; 401-161-13 NON-SPLIT NON RETURNABLE
Part # 10028808
BDI # 21473860
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Other Features:
820 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
881-23T 1IN KWSS
Description
CI881-23T 1IN KWSS SPROCKET ; 401-287-4 NON-SPLIT NON RETURNABLE
Part # 10028855
BDI # 18141904
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.56
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.59
Outside Diameter - Millimeter:
141.986
Pitch Diameter - Millimeter:
141.224
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS820-25T 1-1/4IN
Description
NS820-25T 1-1/4IN SPROCKET ; 614-40-3 MOLDED SPLIT NON RETURNABLE
Part # 10028642
BDI # 18146018
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
NS882-11T 1-1/4IN KWSS
Description
NS882-11T 1-1/4IN KWSS SPROCKET ; 614-100-3 MOLDED SPLIT NON RETURNABLE
Part # 10019761
BDI # 18146059
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.325
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.41
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
135.255
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore