821Z25SPLIT1.1875
Description
821Z25SPLIT1.1875 SPROCKET ; 821 SPLIT 1.1875"BORE 1.5PITCH
Part # 821Z25SPLIT1.1875
BDI # 26367841
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.03
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
153.162
Modular - Flat Top Size:
821
Mounting Method:
Finished Bore
1933CNB19N15SQ
Description
1933CNB19N15SQ CNB SPROCKET ; Z19 PA6 LGT GRAY 2W-2R-1 19T 1.5"SQ BORE
Part # 1933CNB19N15SQ
BDI # 24649035
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
CNB
Mounting Method:
Finished Bore
FLEX SNB Z19 PA6 1.5SQ
Description
FLEX SNB Z19 PA6 1.5SQ SPROCKET ; 2W-1R-1P 1.5"SQUARE BORE
Part # FLEX SNB Z19 PA6 1.5SQ
BDI # 24768324
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
FLEX SNB
Mounting Method:
Finished Bore
USO-00178609
Description
USO-00178609 MODULAR BELT ; 880-Z12 SPRKT ZZSP000203 MOQ 1IN B KW SS
Part # USO-00178609
BDI # 21982523
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
880
Mounting Method:
Rough Bore
3-880-12N
Description
3-880-12N SPROCKET ; 3/4IN BORE SINGLE ROW PLASTIC
Part # 26729
BDI # 23280416
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
880
Mounting Method:
Rough Bore