1700-8R1.25-RMS
Description
1700-8R1.25-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 32737
BDI # 24480564
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.08
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.646
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.032
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-13R1.5-DMS-SS
Description
1700-13R1.5-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 32754
BDI # 24480562
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.23
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209.042
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-8R1.25-DMS-SS
Description
1700-8R1.25-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 32732
BDI # 24480186
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.08
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.646
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
129.032
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-10R1-RMS
Description
1700-10R1-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 32741
BDI # 24481728
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.38
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.646
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
162.052
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore
1700-13R1.44-DMS-SS
Description
1700-13R1.44-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE
Part # 32753
BDI # 24481170
Features
Bore Profile:
Round
Pitch Diameter - Inch:
8.23
Pitch - Millimeter:
50
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
8.46
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
209.042
Modular - Flat Top Size:
1700
Mounting Method:
Finished Bore