882-12R1.44-RS
Description
882-12R1.44-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MOLDED RETURN
Part # 32121
BDI # 24480396
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.866
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882
Mounting Method:
Finished Bore
882-12R30M-RMS
Description
882-12R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 121777
BDI # 336630
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.866
Other Features:
Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882
Mounting Method:
Finished Bore
3-882-12N-T X 1-1/4
Description
3-882-12N-T X 1-1/4 SPROCKET ; 882 SERIES 1-1/4" BORE
Part # 3-882-12N-T X 1-1/4
BDI # 24516254
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.79
Outside Diameter - Millimeter:
147.066
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882
Mounting Method:
Finished Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.79
Outside Diameter - Millimeter:
147.066
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882
Mounting Method:
Rough Bore
882Z12 X 1IN KW
Description
882Z12 X 1IN KW NYLON SPROCKET ; FOR 882 TABLE TOP CHAIN
Part # 882Z12 X 1IN KW
BDI # 25815472
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
5.93
Outside Diameter - Millimeter:
150.622
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
882
Mounting Method:
Finished Bore