MSNB2/MQNB-Z28 1-1/2IN SQ BORE
Description
MSNB2/MQNB-Z28 1-1/2IN SQ BORE SPROCKET ; 1-1/2" BORE 4.52" OD 28T NYLON
Part # MSNB2/MQNB-Z28 1-1/2IN SQ BORE
BDI # 21524888
Features
Bore Profile:
Square
Pitch Diameter - Inch:
4.53
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.57
Outside Diameter - Millimeter:
116.078
Pitch Diameter - Millimeter:
115.062
Modular - Flat Top Size:
M-SNB2/M-QNB
Mounting Method:
Finished Bore
3-MSNB2/MQNB-19-N SO 3/4IN SQ
Description
3-MSNB2/MQNB-19-N SO 3/4IN SQ ; SPROCKET
Part # 3-MSNB2/MQNB-19-N SO 3/4IN SQ
BDI # 21462318
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.07
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Pitch Diameter - Millimeter:
77.978
Modular - Flat Top Size:
M-SNB2/M-QNB
Mounting Method:
Finished Bore
3-MSNB2/MQNB-19-N SO 1.5IN SQ
Description
3-MSNB2/MQNB-19-N SO 1.5IN SQ SPROCKET ; SPROCKET
Part # 2233MSN219N15SQ
BDI # 21580450
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.07
Pitch - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Pitch Diameter - Millimeter:
77.978
Modular - Flat Top Size:
M-SNB2/M-QNB
Mounting Method:
Finished Bore