E7-20TESA-72SBWB
Description
E7-20TESA-72SBWB TROUGHING IDLER ; SA 72" BELT W 7" RLR 20DEG WIDE BASE
Part # E720TESA72SBWB
BDI # 23167038
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
87
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height | Wide Base
Mounting Method:
Base Mount
E7P-20TEISW-84SB
Description
E7P-20TEISW-84SB IMPACT EZ SLIDER ASSY ; 84" BELT W 7" RLR 20DEG
Part # E7P20TEISW84SB
BDI # 23158295
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount
E7-45TE-66SB
Description
E7-45TE-66SB TROUGHING IDLER ; 66" BELT W 7" RLR 45DEG CEMA E
Part # E7-45TE-66SB
BDI # 23174561
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E7P-35TEIR-66SBWB
Description
E7P-35TEIR-66SBWB IMPACT TROUGHING IDLER ; W/REM EB 66" BELT W 7" RLR 35DWIDE BASE
Part # E7P35TEIR66SBWB
BDI # 23158341
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
E7P-35TEIR-72SBWB
Description
E7P-35TEIR-72SBWB IMPACT TROUGHING IDLER ; W/REM EB 72" BELT W 7" RLR 35DWIDE BASE
Part # E7P35TEIR72SBWB
BDI # 23158345
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
87
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount