C4-20TU-36SB
Description
C4-20TU-36SB TROUGHING IDLER ; UNEQ 36" BELT W 4" RLR 20DEG
Part # C4-20TU-36SB
BDI # 23179208
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting | 5-7/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
B4-20TUI-36SB
Description
B4-20TUI-36SB IMPACT TROUGHING IDLER ; UNEQ 36" BELT W 4" RLR 20DEG
Part # B4-20TUI-36SB
BDI # 23173923
Features
Roller Width - Inch:
25.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 3-5/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-F-24SB-1
Description
B4-F-24SB-1 FLAT CARRIER IDLER ; 24" BELT W 4" RLR 1-1/2"
Part # B4-F-24SB-1
BDI # 23176202
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C4-35TU-48SB
Description
C4-35TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 4" RLR 35DEG
Part # C4-35TU-48SB
BDI # 23176316
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | 11-1/8 Inch Wide Secondary Roller
Mounting Method:
Base Mount
B4-FRD-24SB
Description
B4-FRD-24SB FLAT CARRIER IDLER ; RBR DISC 24" BELT W 4" RLR
Part # B4-FRD-24SB
BDI # 23178522
Features
Roller Width - Inch:
25.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount