D5-FSA-24SB
Description
D5-FSA-24SB FLAT CARRIER IDLER ; SELF-ALIGNING 24" BELT W 5" RLR
Part # D5-FSA-24SB
BDI # 23142246
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
B5-CIFRD-30SB
Description
B5-CIFRD-30SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 30" BELT W 5" RLR
Part # B5-CIFRD-30SB
BDI # 23174205
Features
Roller Width - Inch:
30.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
D5-20TEISW-72SB
Description
D5-20TEISW-72SB IMPACT EZ SLIDER ASSY ; 72" BELT W 5" RLR 20DEG
Part # D5-20TEISW-72SB
BDI # 23163671
Features
Roller Width - Inch:
24.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount
D5-35TEISW-72SB
Description
D5-35TEISW-72SB IMPACT EZ SLIDER ASSY ; 72" BELT W 5" RLR 35DEG
Part # D5-35TEISW-72SB
BDI # 23154039
Features
Roller Width - Inch:
24.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
With Steel Center Roll
Mounting Method:
Base Mount