E7P-20TEI-72SB
Description
E7P-20TEI-72SB IMPACT TROUGHING IDLER ; 72" BELT W 7" RLR 20DEG
Part # E7P-20TEI-72SB
BDI # 23167311
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E7P-35TESA-84SB
Description
E7P-35TESA-84SB TROUGHING IDLER ; SELF-ALIGNING 84" BELT W 7" RLR 35DEG
Part # E7P-35TESA-84SB
BDI # 23170176
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
D6-35TESA-72SBWB
Description
D6-35TESA-72SBWB TROUGHING IDLER ; SA 72" BELT W 6" RLR 35DEG WIDE BASE
Part # D635TESA72SBWB
BDI # 23148662
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
87
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Wide Base
Mounting Method:
Base Mount
B5-35TU-48SB
Description
B5-35TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 5" RLR 35DEG
Part # B5-35TU-48SB
BDI # 23179310
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | 11-1/8 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
HE6-35TE-72SBSQ
Description
HE6-35TE-72SBSQ TROUGHING IDLER ; 72" BELT W 6" RLR 35DEG CEMA E
Part # HE6-35TE-72SBSQ
BDI # 23140426
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Other Features:
Scale Quality Idler
Mounting Method:
Base Mount