B4-F-42SB-1
Description
B4-F-42SB-1 FLAT CARRIER IDLER ; 42" BELT W 4" RLR 1-1/2"
Part # B4-F-42SB-1
BDI # 23176226
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C4-20TU-54SB
Description
C4-20TU-54SB TROUGHING IDLER ; UNEQ 54" BELT W 4" RLR 20DEG
Part # C4-20TU-54SB
BDI # 23179214
Features
Roller Width - Inch:
45.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting | 5-7/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
B4-20TU-48SB
Description
B4-20TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 4" RLR 20DEG
Part # B4-20TU-48SB
BDI # 23173911
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | 5-7/16 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C4-20TU-48SB
Description
C4-20TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 4" RLR 20DEG
Part # C4-20TU-48SB
BDI # 23179212
Features
Roller Width - Inch:
39.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | 5-7/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
C5-20TUI-54SB
Description
C5-20TUI-54SB IMPACT TROUGHING IDLER ; UNEQ 54" BELT W 5" RLR 20DEG
Part # C5-20TUI-54SB
BDI # 23144112
Features
Roller Width - Inch:
43.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | 3-15/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount