E6P-20TU-36SB
Description
E6P-20TU-36SB TROUGHING IDLER ; UNEQ 36" BELT W 6" RLR 20DEG
Part # E6P-20TU-36SB
BDI # 23171229
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting | 7-1/2 Inch Wide Secondary Roller
Mounting Method:
Base Mount
E7-45TE-66SB
Description
E7-45TE-66SB TROUGHING IDLER ; 66" BELT W 7" RLR 45DEG CEMA E
Part # E7-45TE-66SB
BDI # 23174561
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D6-35TEISW-72SB
Description
D6-35TEISW-72SB IMPACT EZ SLIDER ASSY ; 72" BELT W 6" RLR 35DEG
Part # D6-35TEISW-72SB
BDI # 23161466
Features
Roller Width - Inch:
24.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount
E7P-35TEIR-66SBWB
Description
E7P-35TEIR-66SBWB IMPACT TROUGHING IDLER ; W/REM EB 66" BELT W 7" RLR 35DWIDE BASE
Part # E7P35TEIR66SBWB
BDI # 23158341
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
HE7P-45TE-66SB
Description
HE7P-45TE-66SB TROUGHING IDLER ; 66" BELT W 7" RLR 45DEG CEMA E
Part # HE7P-45TE-66SB
BDI # 23176874
Features
Roller Width - Inch:
23.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount