Page 1 of 99

Next

Compare
E6P-20TESA-72SB

COMPARE

E6P-20TESA-72SB

Description
E6P-20TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # E6P-20TESA-72SB

BDI # 23171218

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6-45TESA-72SB

COMPARE

E6-45TESA-72SB

Description
E6-45TESA-72SB TROUGHING IDLER ; SELF-ALIGNING 72" BELT W 6" RLR 45DEG

PRECISION PULLEY

Part # E6-45TESA-72SB

BDI # 23153811

Features

Roller Width - Inch: 25.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20TUI-36SB

COMPARE

C6-20TUI-36SB

Description
C6-20TUI-36SB IMPACT TROUGHING IDLER ; UNEQ 36" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # C6-20TUI-36SB

BDI # 23147924

Features

Roller Width - Inch: 25.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 3-15/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-35TU-48SB

COMPARE

C4-35TU-48SB

Description
C4-35TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 4" RLR 35DEG

PRECISION PULLEY

Part # C4-35TU-48SB

BDI # 23176316

Features

Roller Width - Inch: 27.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Steel
Other Features: Footpad Mounting | 11-1/8 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
E6P-20TEI-84SB

COMPARE

E6P-20TEI-84SB

Description
E6P-20TEI-84SB IMPACT TROUGHING IDLER ; 84" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # E6P-20TEI-84SB

BDI # 23171115

Features

Roller Width - Inch: 29.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 93
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY