B5-35TU-48SB
Description
B5-35TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 5" RLR 35DEG
Part # B5-35TU-48SB
BDI # 23179310
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | 11-1/8 Inch Wide Secondary Roller | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C6-F-24SB-1
Description
C6-F-24SB-1 FLAT CARRIER IDLER ; 24" BELT W 6" RLR 1-1/2"
Part # C6-F-24SB-1
BDI # 23149850
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D5-20TU-36SB
Description
D5-20TU-36SB TROUGHING IDLER ; UNEQ 36" BELT W 5" RLR 20DEG
Part # D5-20TU-36SB
BDI # 23147542
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting | 5-7/16 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D6-F-24SB-1
Description
D6-F-24SB-1 FLAT CARRIER IDLER ; 24" BELT W 6" RLR 1-1/2"
Part # D6-F-24SB-1
BDI # 23147126
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
D6-35TU-48SB
Description
D6-35TU-48SB TROUGHING IDLER ; UNEQ 48" BELT W 6" RLR 35DEG
Part # D6-35TU-48SB
BDI # 23148401
Features
Roller Width - Inch:
27.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting | 11-1/8 Inch Wide Secondary Roller
Mounting Method:
Base Mount