E7P-20TEISW-84SB
Description
E7P-20TEISW-84SB IMPACT EZ SLIDER ASSY ; 84" BELT W 7" RLR 20DEG
Part # E7P20TEISW84SB
BDI # 23158295
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Other Features:
With Impact Roll in Center
Mounting Method:
Base Mount
E6-45TEI-84SB
Description
E6-45TEI-84SB IMPACT TROUGHING IDLER ; 84" BELT W 6" RLR 45DEG
Part # E6-45TEI-84SB
BDI # 23153730
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
HE6P-20TE-84SB
Description
HE6P-20TE-84SB TROUGHING IDLER ; 84" BELT W 6" RLR 20DEG CEMA E
Part # HE6P-20TE-84SB
BDI # 23161785
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E6-35TET-84SB
Description
E6-35TET-84SB TRANSITION TROUGHING IDLER ; 84" BELT W 6" RLR 35DEG
Part # E6-35TET-84SB
BDI # 23168708
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Base Mount
E6-45TE-84SB
Description
E6-45TE-84SB TROUGHING IDLER ; 84" BELT W 6" RLR 45DEG CEMA E
Part # E6-45TE-84SB
BDI # 23153698
Features
Roller Width - Inch:
29.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount