N5996-9T-2IN-S-POM
Description
N5996-9T-2IN-S-POM SPROCKET ; 114-884-2 MOLD NON-SPLIT 9T 2" BORE
Part # 10013614
BDI # 22145416
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Outside Diameter - Millimeter:
164.084
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-9T-3-1/2IN-S-PA 614-91-1
Description
NS5996-9T-3-1/2IN-S-PA SPROCKET ; 614-91-1 MOLDED SPLIT NON RETURNABLE
Part # 10015579
BDI # 24116324
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.461
Outside Diameter - Millimeter:
164.109
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
N5996-9T_2IN_S_PE
Description
N5996-9T_2IN_S_PE SPROCKET (SMARTCATALOG)
Part # 10012492
BDI # 27495138
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Outside Diameter - Millimeter:
164.084
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
NS5996-9T 1-1/2IN S PA
Description
NS5996-9T 1-1/2IN S PA SPROCKET ; 614-103-1 MOLDED SPLIT NON RETURNABLE
Part # 10028559
BDI # 22605067
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.579
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.461
Outside Diameter - Millimeter:
164.109
Pitch Diameter - Millimeter:
167.107
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore
880-9R1-DMS-SS
Description
880-9R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12382S
BDI # 336533
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.39
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.33
Other Features:
Sanitary | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
111.506
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore